Beli heat shrink cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Shrink Tube Capatribut:
- Color: Black
- Material: Polyolefin
- Operating Temperature Range (°C): -55 to 110
- Shrinkage Factor (%): 50
- Shrinking Temperature (°C): 120
- monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:RS Pro Heat Shrink Tubing Ratio 2:1This RS Pro, flexible heat shrinkable tubing has a low shrink temperature and is ideal for using with delicate or temperature sensitive equipment. It is ideal for general purpose applications such as wire insulation and protection, reinforcement of terminations and joints, cable bundling and colour coding.atribut:
- Adhesive Lined: No
- Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Length (mm): 1219
- Color: Yellow/Green
- Finish Material: Polyolefin
- Shrink Temperature (°C): 120
- Voltage Resistance (V): 600
- Working Temperature Range (°C): -55 to 135
- Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Voltage Resistance (V): 600
- WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Redatribut:
- Material: Polyolefin
- Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
- Operating Temperature (°C): -55 to +125
- Minimum Shrinkage Temperature (°C): 284
- Tensile Strength (MPa): 10.4
- Dielectric Strength (kV/mm): 15
- Approvals: UL Approved
- Cutting Method: Scissors or sharp knife
- Flammability: Flame Retardant
- Full Shrinkage Temperature (°C): 2120
- Manufacture Specification: ISO9001
- Supplied Format (round or flat): Product is supplied flat
- RS PRO Heat Shrink Cable Sleeve Adhesive Lined Halogen Free (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:RS PRO Adhesive Lined, Halogen Free, Polyolefin Heat Shrink Tubing with 3:1 Shrink RatioFrom RS Pro a range of high quality, easy to use adhesive lined or dual wall heat-shrink tubing made from flexible, halogen-free/zero-halogen, flame retardant, dual walled polyolefin. This heat shrink tubing has a high shrink ratio of 3:1 which means it shrinks to a third of its original diameter and is ideal for covering irregular or awkward shapes. The adhesive lining of this tubing, when melted, provides a watertight sealing and encapsulates wire joints. This heat shrink is halogen-free which means, when it overheats or burns, it produces less smoke and fewer toxic gasses making it ideal for use in environments where safety is an important consideration, especially if there is a risk of fire or electrical circuits overheating.Heat shrink tubing is a type of extruded plastic tubing that can be cut to size and fitted over a wire or cable joint to provide protection and insulation. When heated is applied the tubing shrinks permanently providing a protective seal. The amount it shrinks depends on its shrink ratio. When you buy the tubing it is in its expanded state, this expanded tubing has memory so when it is heated it returns to its original state.atribut:
- Adhesive Lined: Yes
- Halogen Free: Yes
- Material: Polyolefin
- Shrink Ratio: 3:1
- Sleeve Type: Heat Shrink
- TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Voltage (kV): 1
- Temperature (°): -55 to 125
- Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- Panduit Heat Shrink End Capatribut:
- Color: Black
- Finish Material: Polyolefin with adhesive
- Shrink Temperature (°C): 120
- Shrinkage Ratio (%): 60
- Working Temperature Range (°C): -40 to 125
Daftar Harga heat shrink cable Terbaru October 2026
| TRUSCO Shrink Tube Cap | Rp169.900 |
| monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas) | Rp94.900 |
| RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp119.900 |
| DV Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp259.900 |
| Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp349.900 |
| Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp2.199.900 |
| Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp349.900 |
| WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas) | Rp3.900 |
| EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp56.900 |
| RS PRO Heat Shrink Cable Sleeve Adhesive Lined Halogen Free (Selongsong Bakar/Selongsong Susut Panas) | Rp579.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/jxP103177717-1.jpg)
/r1P112218973-1.jpg)
/f6P105168546-2.jpg)
/kaP105589730-1.jpg)
/e1P105538505-1.jpg)
/ejP105538523-1.jpg)
/qmP105378958-1.jpg)
/mtP108488821-1.jpg)
/98P112211332-1.jpg)
/P102716281-4.jpg)
/71P103844253-1.jpg)
/gbP109185587-1.jpg)
/quP105409966-1.jpg)
/ibP102207659-6.jpg)
/joP103177708-1.jpg)
/qiP102003954-7.jpg)
/11P108904037-1.jpg)
/jhP110998701-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)